Skip to content Skip to navigation menu
Solventum00016145104848

00016145104848

7100060451 3M Micro-Klean RT Series Filter Cartridge, RT30C16G20BA, 30 in, 10 um, 226/Spear, Silicone, 25/Case
Item #119900234
Solventum00016145104848
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Micro-Klean™ RT series filters are all-polypropylene depth filter cartridges offering consistent particle reduction efficiencies, increased surface life, low initial pressure drop and high particle reduction efficiencies. The filter’s extended service life results in fewer filter change-outs.

features

  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
  • Grooved cartridge with extended surface area promotes fuller utilization of the depth-matrix and promotes long filter life
  • Made without adhesives, binders, surfactants or lubricants for compatibility in a wide range of applications and operating conditions
  • Materials comply with regulations for food and beverage contact and for use in potable water applications
  • Core-less filter structure for ease of disposal via incineration or shredding
  • Continuous integral length filter element
Grade C
Pressure Range 25 psid @ 140 °F, 60 psid @ 68 °F, 15 psid @ 176 °F
Series Micro-Klean™ RT Series
Filter Material Polypropylene
Overall Dia. 2.66 in, 6.756 cm
End Configuration 226 O-Ring with Spear
Filter Type Depth
Gasket Material Silicone
Overall Length [Min] 30 in
Micron Rating 10 μm
Overall Length [Max] 76.2 cm
Weight 0.0 KG
EAN or UPC 16145104848
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison