We developed 3M™ Zeta Plus™ C Series Filters to provide optimal clarification of chemicals and food & beverage fluids. This advanced, cellulose-based depth filtration filter medium is composed of inorganic filter aid, cellulose and a resin system that imparts a positive charge to the filter matrix, particularly in fluids such as high quality resins, chemicals and distilled spirits.
features
Filter media retains contaminants by mechanical entrapment and electrokinetic adsorption
High contaminant holding capacity provides economical filtration and reliable particle reduction
Lenticular filter cartridge design installs in a totally enclosed sanitary filter vessel, greatly limiting any leakage or exposure common with a filter press
Overall Length [Min]
10.75 in
Overall Dia.
12 in, 30.48 cm
Grade
30C
Series
Zeta Plus™ C Series
Overall Length [Max]
27.3 cm
Filter Type
Depth
Weight
0.0 KG
EAN or UPC
16145105005
We're here for you
with Service Centers across the country - We have your back