Skip to content Skip to navigation menu
Solventum00016145112652

00016145112652

7000029378 3M LifeASSURE BNA Series Filter Cartridge, BNA045F04BA, 40 in, 0.45 um, 226/Spear, Silicone, 6/Case
Item #119900262
Solventum00016145112652
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LifeASSURE™ BNA045 & BNA065 Series Filter Cartridges control of spoilage microorganism populations prior to bottling is vital for beverage processors. Filtering out these microorganisms, while also keeping other beverage properties unchanged, is vitally important.

features

  • Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
  • Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
  • Exhibits broad chemical compatibility with most cleaning and sanitation regimes
  • FDA CFR-21 compliant materials
Series LifeASSURE™ BNA Series
Overall Length [Min] 40 in
Gasket Material Silicone
End Configuration 226 O-Ring and Spear
Micron Rating 0.45 μm
Filter Type Pleated Membrane
Overall Length [Max] 101.6 cm
Weight 0.0 KG
EAN or UPC 16145112652
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison