Skip to content Skip to navigation menu
Solventum00016145114380

00016145114380

7010293009 3M LifeASSURE IMC Series Filter Cartridge, IMC020F03FC, 30 in, 0.2 um, 222/Flat Cap, EPR, 6/Case
Item #119900269
Solventum00016145114380
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our LifeASSURE™ IMC Series Filter Cartridge is a high efficiency naturally hydrophilic Nylon 6,6 filter elements designed to meet the exacting requirements of deionized (DI) water, critical parts cleaning, and industrial chemical applications.

features

  • No IPA pre-wetting and system flushing required
  • Enhanced contaminant reduction capacity
  • Excellent downstream cleanliness out of the package
  • Economic alternative to PTFE filter cartridges
Filter Type Pleated Membrane
Micron Rating 0.2 μm
End Configuration 222 O-Ring and Flat Cap
Series LifeASSURE™ IMC Series
Overall Length [Min] 30 in
Gasket Material EPR
Overall Length [Max] 76.2 cm
Weight 0.0 KG
EAN or UPC 16145114380
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison