Skip to content Skip to navigation menu
Solventum00016145114779

00016145114779

7010379991 3M Betafine XL Series Filter Cartridge, XL20PP010B0K, 20 in, 1 um ABS, 226/Spear, FEP/PFA, 15/Case
Item #119900272
Solventum00016145114779
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our absolute-rated Betafine™ XL Filter Cartridge Series is made of a 100% polypropylene pleated filter featuring Advanced Pleat Technology (APT). This product is appropriate for use in a wide range of applications, including: food and beverage, industrial and electronics.

features

  • Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
  • 100% polypropylene materials of construction for chemical and thermal compatibility
  • Absolute-rated cartridge filter available in nine distinct filter grades
End Configuration 226 O-Ring and Spear, No Reinforcing Ring
Filter Type Surface
Gasket Material FEP/PFA Encapsulated Fluorocarbon
Series Betafine™ XL Series
Micron Rating 1 μm
Overall Length [Min] 20 in
Filter Material Uniform Density Polypropylene
Overall Length [Max] 50.8 cm
Weight 0.0 KG
EAN or UPC 16145114779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison