Skip to content Skip to navigation menu
Solventum00016145122071

00016145122071

7010314849 3M Betafine PPG Series Filter Capsule, PPG250C01AA01, 2.5 in, 2.5 um ABS, Sanitary Flange, 1/Case
Item #119900289
Solventum00016145122071
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Betafine™ PPG Series Filter Capsule is our absolute-rated, graded-porosity multi-layer 100% polypropylene pleated nonwoven filter with Advanced Pleat Technology (APT). APT increases the usable surface area while allowing the product to be offered in standard sizes. All-polypropylene material offers excellent chemical compatibility with many solvents.

features

  • Advanced Pleat Technology Construction provides up to 50% more surface area than our standard pleated filters
  • Absolute-rated filter achieves high product quality
  • Graded-porosity multi-layer filter media capture contaminants throughout the filter media to help increase filter life compared to uniform porosity media
  • Polypropylene construction is free of adhesives and surfactants and offers low extractable levels when used with compatible solvents
Weight 0.0 KG
EAN or UPC 16145122071
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison