Our Zeta Plus™ 40Q Series Purifier Cartridges filter metallic ion contaminants from high purity chemicals such as resins, photoresists, and solvents in a single pass. The purifier contains ion exchange groups bonded within a porous depth media structure, enhancing surface area and providing metallic contaminant reduction to single digit ppb levels.
features
Filters metallic ion contaminants from high purity chemicals, such as resins, photoresists, and solvents
Reduces trace metals to single-digit ppb levels
Graded density construction increases contact time between the fluid and reactive sites of the purifier cartridge
High flow rates provide increased throughputs as compared to ion exchange columns
Overall Dia.
12 in, 30.48 cm
Filter Material
Cellulose
Grade
40Q
Gasket Material
PTFE
Series
Zeta Plus™ 40Q Series
Filter Type
Depth - Ion Exchange
Overall Length [Max]
19.52 cm
Overall Length [Min]
7.6 in
Weight
0.0 KG
EAN or UPC
16145123863
We're here for you
with Service Centers across the country - We have your back