Skip to content Skip to navigation menu
Solventum00016145128011

00016145128011

7000050939 3M LifeASSURE BDA Series Filter Cartridge, BDA020F02BA, 20 in, 0.2 um, 226/Spear, Silicone, 6/Case
Item #119900310
Solventum00016145128011
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We designed the 3M™ LifeASSURE™ BDA Series Filter Cartridge to help bottled water and other beverage processors meet the highest standards for microorganism control. Combined with the 3M range of particle control and prefiltration filter cartridges, these cartridges offer bottlers a solution for rigorous contaminant control while maintaining long service life and low operating costs.

features

  • Validated 0.2 μm absolute rated membrane for reliable sterilizing filtration
  • Asymmetric dual-layer polyether sulfone membrane provides exceptionally high capacity and service life to help maximize economy
  • The Advanced Pleat Technology Construction results in superior fluid and contaminant access to filter surface area for greatest service life and flow rates
  • All materials are CFR 21 listed and are compliant with Regulation (EC) 1935/2004 to ease regulatory concerns
Overall Length [Max] 50.8 cm
End Configuration 226 O-Ring and Spear
Gasket Material Silicone
Series LifeASSURE™ BDA Series
Micron Rating 0.2 μm
Filter Type Pleated Membrane
Overall Length [Min] 20 in
Weight 0.0 KG
EAN or UPC 16145128011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison