We designed the 3M™ LifeASSURE™ BDA Series Filter Cartridge to help bottled water and other beverage processors meet the highest standards for microorganism control. Combined with the 3M range of particle control and prefiltration filter cartridges, these cartridges offer bottlers a solution for rigorous contaminant control while maintaining long service life and low operating costs.
features
Validated 0.2 μm absolute rated membrane for reliable sterilizing filtration
Asymmetric dual-layer polyether sulfone membrane provides exceptionally high capacity and service life to help maximize economy
The Advanced Pleat Technology Construction results in superior fluid and contaminant access to filter surface area for greatest service life and flow rates
All materials are CFR 21 listed and are compliant with Regulation (EC) 1935/2004 to ease regulatory concerns
Micron Rating
0.2 μm
Overall Length [Min]
10 in
Overall Length [Max]
25.4 cm
Gasket Material
Silicone
Series
LifeASSURE™ BDA Series
End Configuration
226 O-Ring and Spear
Filter Type
Pleated Membrane
Weight
0.0 KG
EAN or UPC
16145129230
We're here for you
with Service Centers across the country - We have your back