Our Zeta Plus HT Series is a charge-modified depth filter constructed with high-tensile strength media to perform efficiently even under operating conditions requiring elevated operating temperatures or repeated hot water sanitation cycles. Zeta Plus HT filter media is made from inorganic filter aids, refined cellulose and cationic resin.
features
More than three times the strength of competitive media to withstand multiple steaming and hot water sanitisation cycles – extended filter life resulting in high throughputs, fewer cartridge changes and reduced operating costs
Combined depth filtration and electro-kinetic adsorption – efficient haze and particle removal at micron ratings smaller than the mechanical rating alone
Easy-to-install cartridges for rapid change – reduced labour cost
Totally enclosed, sanitary systems and housings – zero edge leakage and external contamination
Variety of cartridge sizes and filtration surface areas – flexible options for all flow requirements
All components FDA CFR Title 21 listed – safe for all food and beverage filter applications
Series
Zeta Plus™ HT Series
Filter Type
Depth
Weight
0.0 KG
EAN or UPC
16145134630
We're here for you
with Service Centers across the country - We have your back