Our absolute-rated Betafine™ XL Filter Cartridge Series is made of a 100% polypropylene pleated filter featuring Advanced Pleat Technology (APT). This product is appropriate for use in a wide range of applications, including: food and beverage, industrial and electronics.
features
Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
100% polypropylene materials of construction for chemical and thermal compatibility
Absolute-rated cartridge filter available in nine distinct filter grades
Overall Length [Min]
29.25 in
End Configuration
Double Open End (DOE)
Filter Type
Surface
Filter Material
Uniform Density Polypropylene
Series
Betafine™ XL Series
Gasket Material
Silicone
Micron Rating
0.2 μm
Overall Length [Max]
74.295 cm
Weight
0.0 KG
EAN or UPC
16145136313
We're here for you
with Service Centers across the country - We have your back