LifeASSURE™ BNA045 & BNA065 Series Filter Cartridges control of spoilage microorganism populations prior to bottling is vital for beverage processors. Filtering out these microorganisms, while also keeping other beverage properties unchanged, is vitally important.
features
Highly asymmetric polyethersulfone (PES) membrane exhibits long service life and low operating cost
Advanced Pleat Technology (APT) construction allows superior fluid and contaminant access to filter surface area for extended service life and flow rates
Exhibits broad chemical compatibility with most cleaning and sanitation regimes
FDA CFR-21 compliant materials
Overall Dia.
2.75 in, 7 cm
Filter Material
Polyethersulfone (PES) Membrane
Series
LifeASSURE™ BNA Series
Overall Length [Max]
50.8 cm
Filter Type
Pleated Membrane
End Configuration
222 O-Ring and Flat Cap
Micron Rating
0.45 μm
Grade
0.45 micron
Gasket Material
Silicone
Overall Length [Min]
20 in
Weight
0.0 KG
EAN or UPC
16145136931
We're here for you
with Service Centers across the country - We have your back