Our absolute-rated Betafine™ XL Filter Cartridge Series is made of a 100% polypropylene pleated filter featuring Advanced Pleat Technology (APT). This product is appropriate for use in a wide range of applications, including: food and beverage, industrial and electronics.
features
Available in a range of integral lengths from 9 ¾ to 40 inches, with a wide selection of end treatments to fit common filter housing designs
100% polypropylene materials of construction for chemical and thermal compatibility
Absolute-rated cartridge filter available in nine distinct filter grades
Overall Length [Min]
20 in
Series
Betafine™ XL Series
Filter Type
Surface
Gasket Material
EPR
Overall Length [Max]
50.8 cm
End Configuration
Double Open End (DOE)
Filter Material
Uniform Density Polypropylene
Micron Rating
10 μm
Weight
0.0 KG
EAN or UPC
16145138966
We're here for you
with Service Centers across the country - We have your back