Skip to content Skip to navigation menu
Solventum00016145140815

00016145140815

7000029420 3M Commercial Single Systems Drop-In Style Filter Cartridge CFS110, 5612111, 9 3/4 in & 19 1/2 in, 5 um NOM, 8.0 gpm, 24/Case
Item #119900356
Solventum00016145140815
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS110, when used in a drop-in style filtration housing, provides consistent quality water by reducing particulate.

features

  • 9-3/4” drop-in style replacement cartridge
  • Provides consistent quality water
  • Reduces particulate from incoming water
  • For use in drop-in style filtration housings
Overall Length [Min] 9.75 in
Micron Rating 5 μm
Reduction Claims Sediment
Flow Rate 8 gpm, 30.3 lpm
Series 3M™ CFS Series
Overall Length [Max] 24.8 cm
Filter Type Drop-in Cartridge
Overall Dia. 2.5 in, 6.4 cm
Weight 0.0 KG
EAN or UPC 16145140815
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison