We designed the Zeta Plus™ EXT Series Filter Cartridge with dual layer SP Series Media as a general purpose product for the clarification of biological fluids including, for example, mammalian cell, bacterial and plasma fluids for effective protection of downstream membrane filters.
features
Positively charged media removes contaminants by both mechanical entrapment and anion exchange mechanisms
Dual zone depth filtration provides increased throughput with high debris removal efficiency
Full range of capsule and cartridge filter configurations enabling laboratory to full-scale production operations
Single-use disposable capsules offered to reduce labor time for change-outs and eliminate extensive cleaning validation
All product components comply with United States Pharmacopeia (USP) Class VI Biological Reactivity, in vivo
Filter Material
Cellulose
Overall Dia.
16 in, 40.64 cm
Series
Zeta Plus™ EXT Series
Gasket Material
Silicone
Filter Type
Depth
Overall Length [Max]
18.41 cm
Grade
10SP
Overall Length [Min]
7.25 in
Weight
0.0 KG
EAN or UPC
16145144172
We're here for you
with Service Centers across the country - We have your back