CUNO™ CTG-Klean System Filter Pack with Betapure™ AU Series Filter Cartridge was designed as part of a totally enclosed system that uses a separate pressure vessel and disposable filter pack to isolate the product being filtered from the housing. It reduces time, labor and operator exposure to impurities and cleaning solvents involved with filter change-outs and cleaning of conventional housings.
features
Cartridge pack design reduces the time and labor involved with filter change-outs and cleaning of conventional housings
Totally enclosed filter pack avoids handling of used filter cartridges
Design reduces gaskets, posts, spring and seal assemblies, and seal plates for efficient and time saving filter installation and removal
Filter pack can be capped and reused, depending on the application
Rapid filter change-out reduces labor time
3M™ Betapure™ AU Series filter cartridge’s rigid structure provides consistent and reproducible contaminant reduction
3M™ Betapure™ AU Series filter cartridge provides excellent reduction of deformable contaminants for consistent effluent quality
Overall Dia.
10.25 in, 26.04 cm
Micron Rating
190 μm
End Configuration
Non Pertinent
Gasket Material
Non Pertinent
Filter Type
Depth
Overall Length [Min]
30 in
Filter Material
Polyolefin
Series
Betapure™ AU Series
Overall Length [Max]
76.2 cm
Weight
0.0 KG
EAN or UPC
16145148774
We're here for you
with Service Centers across the country - We have your back