The 3M™ High Flow Series Filter Elements as a large diameter, radial pleat design that allows for high flow capability per cartridge, reducing the number of filters and space required. The filter's absolute rating provides reproducible effluent quality over the filter’s life. Unique construction creates flow rates of up to 500 gpm in a single cartridge, so fewer elements are needed.
features
Unique radial pleat design facilitates high flow capability and uses less space than competitive filter elements
High contaminant loading capacity provides consistent performance and effluent quality
99% + Particle Removal Efficiency (PRE) for high purity specifications
Polypropylene construction provides wide range of compatibility with various fluids
Ergonomically designed “twist-to-lock” handle facilitates fast and easy cartridge change-out without use of special tools
Overall Dia.
6.5 in, 16.5 cm
Overall Length [Max]
101.6 cm
Filter Type
Depth
Gasket Material
EPR
Micron Rating
1 Absolute, @ 95%
Overall Length [Min]
40 in
Series
3M™ High Flow Series
Weight
0.0 KG
EAN or UPC
16145150265
We're here for you
with Service Centers across the country - We have your back