Skip to content Skip to navigation menu
Solventum00016145150364

00016145150364

7000051028 3M High Flow Series Filter Cartridge HF40PP002D01, 40 in, 2 um, Nitrile, 1/Case
Item #119900407
Solventum00016145150364
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ High Flow Series Filter Elements as a large diameter, radial pleat design that allows for high flow capability per cartridge, reducing the number of filters and space required. The filter's absolute rating provides reproducible effluent quality over the filter’s life. Unique construction creates flow rates of up to 500 gpm in a single cartridge, so fewer elements are needed.

features

  • Unique radial pleat design facilitates high flow capability and uses less space than competitive filter elements
  • High contaminant loading capacity provides consistent performance and effluent quality
  • 99% + Particle Removal Efficiency (PRE) for high purity specifications
  • Polypropylene construction provides wide range of compatibility with various fluids
  • Ergonomically designed “twist-to-lock” handle facilitates fast and easy cartridge change-out without use of special tools
Gasket Material Nitrile
Overall Length [Max] 101.6 cm
Overall Length [Min] 40 in
Flow Rate 350 gpm
Filter Type Depth
Micron Rating 2 Absolute, @ 95%
Filter Material Polypropylene
Series 3M™ High Flow Series
Overall Dia. 6.5 in, 16.5 cm
Operating Pressure [Max] 50 psid @ 68 °F
Weight 0.0 KG
EAN or UPC 16145150364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison