Skip to content Skip to navigation menu
Solventum00016145153181

00016145153181

7010338464 3M Micro-Klean CS Series Filter Cartridge, CS19CCPN, 19.5 Inch, 10 µm, Bleached Cotton, Tinned Steel, 15/Case
Item #119900470
Solventum00016145153181
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Micro-Klean™ CS series filters are an improved conventionally wound cartridge. The materials of construction (core and roving) offer broad chemical compatibility and economical filtration. Continuous length winding eliminates the dead spots found on conventionally wound cartridges. A single roving strand employs a strictly controlled material to produce a consistent and high quality cartridge.

features

  • Improved conventionally wound cartridge eliminates problems of by-pass, restricted flow, and inconsistent micron retention
  • Continuous length winding eliminates “dead” spots found on conventionally wound cartridges
  • Materials (core and roving) offer broad chemical compatibility and economical filtration
  • A single roving strand of strictly controlled material produces a consistent and high quality cartridge
  • Liquid flows through the entire filter structure to help maintain consistent system pressure
Flow Rate 5 gpm, 18.9 lpm
Grade C
Micron Rating 10 Absolute, @ 95%
Filter Type Depth
Series Micro-Klean™ CS Series
Overall Length [Min] 19.5 in
Filter Material Bleached Cotton
Overall Length [Max] 49.53 cm
Weight 0.0 KG
EAN or UPC 16145153181
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison