Skip to content Skip to navigation menu
Solventum00016145156137

00016145156137

7010415403 3M Betapure AU Series Filter Cartridge AU09C12NN, 9 3/4 in, 30 um ABS, DOE, 30/Case
Item #119900479
Solventum00016145156137
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • We offer the Betapure™ AU Series Filter Cartridge in various grades for absolute reduction ratings. The controlled pore size of the filter matrix provides absolute distinction between cartridge grades for accurate and consistent filtration. Our filter design provides precise contaminant reduction, consistent effluent quality and superior on-stream service life for a wide-range of applications.

features

  • Rigid structure provides consistent and reproducible contaminant reduction
  • Excellent reduction of deformable contaminants for consistent effluent quality
  • Gasket design reduces by-pass from poor to damaged seals
  • Rigid structure reduces cartridge by-pass and unloading for consistent filtration throughout product lifecycle
  • Low pressure drop provides long service life while using smaller filter housings
Filter Material Polyester
Filter Type Depth
Overall Length [Max] 24.8 cm
Overall Length [Min] 9.75 in
Series Betapure™ AU Series
Micron Rating 30 μm
Overall Dia. 2.5 in, 6.35 cm
Weight 0.0 KG
EAN or UPC 16145156137
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison