Housings do not come with water filter cartridge. Drop-in cartridges sold separately. Flow rate and reduction claims vary with drop-in water filter cartridge used.
features
Whole house water filter systems are great solutions to help protect your pipes and appliances as well as offer you great tasting drinking water from anywhere in the home.
Used with 3M™ Aqua-Pure™ AP100 Series Whole House Filtration Housings AP11T, AP101T and AP102T.
Used with 3M™ Aqua-Pure™ SST Series Whole House Filtration Housings SST1HA and SST2HB.
Used with 3M™ Aqua-Pure™ SSEPE Series Whole House Filtration Housings SS4 EPE-316L, SS8 EPE-316L, and SS12 EPE-316L.
Reduction Claims
Sediment
Overall Length [Min]
9.75 in
Overall Length [Max]
12.7 cm
Filter Life
6 Months
Overall Dia.
2.5 in, 6.4 cm
Series
Aqua-Pure™ AP100 Series
Weight
5.0 KG
EAN or UPC
16145157424
We're here for you
with Service Centers across the country - We have your back