Housings do not come with water filter cartridge. Drop-in cartridges sold separately. Flow rate and reduction claims vary with drop-in water filter cartridge used.
features
Whole house water filter systems are great solutions to help protect your pipes and appliances as well as offer you great tasting drinking water from anywhere in the home.
Housings do not come with water filter cartridge. Drop-in cartridges sold separately. Flow rate and reduction claims vary with drop-in water filter cartridge used.
May use AP810, AP811, or AP817 drop-in cartridges in the AP800 series.
AP802 recommended for homes with 3-4 bathrooms.
1-High cartridge height is 9.75 in. and 2-High cartridge height is 20 in.
Reduction Claims
Sediment
Series
Aqua-Pure™ AP800 Series
Filter Type
Drop-in Cartridge
Overall Dia.
4.6 in, 11.7 cm
Overall Length [Min]
9.75 in
Overall Length [Max]
24.8 cm
Filter Life
6 Months
Weight
1.56 LB
EAN or UPC
16145158766
We're here for you
with Service Centers across the country - We have your back