Skip to content Skip to navigation menu
Solventum00016145159411

00016145159411

7010380272 3M Micro-Klean CS Series Filter Cartridge, CS30WPPN, 30 Inch, 350 µm, Unbleached Cotton, Tinned Steel, 15/Case
Item #119900489
Solventum00016145159411
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Micro-Klean™ CS series filters are an improved conventionally wound cartridge. The materials of construction (core and roving) offer broad chemical compatibility and economical filtration. Continuous length winding eliminates the dead spots found on conventionally wound cartridges. A single roving strand employs a strictly controlled material to produce a consistent and high quality cartridge.

features

  • Improved conventionally wound cartridge eliminates problems of by-pass, restricted flow, and inconsistent micron retention
  • Continuous length winding eliminates “dead” spots found on conventionally wound cartridges
  • Materials (core and roving) offer broad chemical compatibility and economical filtration
  • A single roving strand of strictly controlled material produces a consistent and high quality cartridge
  • Liquid flows through the entire filter structure to help maintain consistent system pressure
Grade W
Overall Length [Min] 30 in
Filter Type Depth
Flow Rate 6 gpm, 22.7 lpm
Series Micro-Klean™ CS Series
Micron Rating 350 Absolute, @ 95%
Filter Material Polypropylene
Overall Length [Max] 76.2 cm
Weight 0.0 KG
EAN or UPC 16145159411
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison