We designed LifeASSURE™ MFE Series Filter Cartridges to provide high flow rates and low hold-up volumes for high purity chemicals used in the electronics industry. Our filter cartridges are ideally suited for acids, bases, solvents, photoresists, DI water, glass substrates and video display applications where superior flow rates and high efficiency contaminant removal is required.
features
Robust PTFE and Polypropylene materials provide excellent resistance in aggressive chemicals
Provides a low differential pressure to minimize bubble formation
Compact design delivers similar flow rates as larger diameter (3.3" / 83mm) filters
Lower hold-up volume reduces the waste of expensive chemicals
Micron Rating
0.1 μm
Overall Length [Min]
20 in
Overall Length [Max]
50.8 cm
Gasket Material
PTFE
Filter Type
Surface
Grade
0.1 micron
Filter Material
PTFE
Series
LifeASSURE™ MFE Series
Weight
0.0 KG
EAN or UPC
16145164323
We're here for you
with Service Centers across the country - We have your back