The 3M™ NanoSHIELD™ LHV Series Hollow Fiber Filter Tube is specially designed to provide efficient particle retention for advanced photoresists and ancillary chemicals. Utilizing Hollow Fiber Technology (HFT), 3M™ NanoSHIELD™ Hollow Fiber filters deliver high flow rates with low hold-up volume, to minimize the waste of experimental photoresist formulations.
features
3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
Available in Polypropylene, and Polyethylene hollow fiber membrane
Reduces particles, gels, and micro-bubbles
4.1” length, 3/8” diameter tube is available in either Polypropylene or Polyethylene membrane, with Polyethylene tubing material
Ideally suited for lab scale trials
Available in 5nm to 100nm filtration ratings (consult datasheet for availability)
Small, Compact Design reduces hold-up volume and waste of expensive chemicals.
Overall Dia.
0.25 in, 0.635 cm
Micron Rating
0.01 μm
Filter Material
Polypropylene
Series
NanoSHIELD™ LHV Series
Overall Length [Max]
10.414 cm
Overall Length [Min]
4.1 in
Weight
0.0 KG
EAN or UPC
16145168192
We're here for you
with Service Centers across the country - We have your back