The 3M™ CUNO Legacy Large Diameter Drop-In Style Replacement Cartridge, Model CFS210-2, when used in a drop-in style filtration housing, provides consistent quality water by reducing particulate.
features
20” large diameter drop-in style replacement cartridge
Provides consistent quality water
Reduces particulate from incoming water
For use in CFS22 or CFS22-1.5 drop-in style filtration housings
Flow Rate
45 gpm
Overall Length [Min]
20 in
Micron Rating
5 μm
Reduction Claims
Sediment, Chlorine Taste & Odor
Series
3M™ CFS Series
Filter Type
Drop-in Cartridge
Overall Dia.
4.6 in, 11.7 cm
Overall Length [Max]
50.8 cm
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back