The 3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS110-C20, when used in a drop-in style filtration housing, provides consistent quality water by reducing particulate.
features
20” drop-in style replacement cartridge
Provides consistent quality water
Reduces particulate from incoming water
For use in drop-in style competitive housings
Reduction Claims
Sediment
Overall Length [Max]
50.8 cm
Overall Dia.
2.5 in, 6.4 cm
Overall Length [Min]
20 in
Series
3M™ CFS Series
Filter Type
Drop-in Cartridge
Micron Rating
5 μm
Weight
0.0 KG
EAN or UPC
16145176920
We're here for you
with Service Centers across the country - We have your back