Skip to content Skip to navigation menu
Solventum00016145181177

00016145181177

7100010278 3M NB Series Filter Bag NB0050PPS1C, 18 in, 50 um NOM, Polyproplene, 50/Case
Item #103047510
Solventum00016145181177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Series NB Polypropylene & Polyester bag filters leverage 3M’s filtration experience and manufacturing expertise to provide cost effective solutions for applications where nominally rated bag filtration is appropriate. 3M Series NB bags are offered in Size #1 and #2 configurations in grades from 1 to 200 microns and fit into standard bag filter baskets and housings.

features

  • Inside-Outside Flow Configuration, effectively captures contaminants on the inside
  • Low unit-cost bags are collapsible for easy handling
  • Material has the ability to handle viscous fluids
  • Welded seams and thermally treated exterior surfaces for control of fiber migration
  • Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media
Overall Height 18 in, 45.7 cm
Filter Type Bag Filter
Flow Rate 90 gpm, 340.7 lpm
Series 3M™ NB Series
Weight 14.0 LB
EAN or UPC 16145181177
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison