Skip to content Skip to navigation menu
Solventum00016145182839

00016145182839

7010381930 CUNO CTG-Klean System Filter Pack with Micro-Klean RT Series Cartridge 7GPK3RTF16G, 7X3, 25 um, 6/Case
Item #119900543
Solventum00016145182839
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The CUNO™ CTG-Klean System Filter Pack with Micro-Klean™ RT Series Cartridge is part of an enclosed system that uses a separate pressure vessel and disposable filter pack to isolate the product to be filtered from the housing. It reduces the amount of labor and operator exposure to impurities and cleaning solvents involved with filter change-outs and cleaning of conventional housings.

features

  • Grooves in filter cartridge extend surface area and promote long filter life
  • Made without adhesives, binders, surfactants or lubricants, offering compatibility in a wide range of applications and operating conditions
  • Filter pack design reduces time and labor involved with filter change-outs and cleaning of conventional housings
  • Totally enclosed filter pack avoids handling of used filter cartridges
  • Filter pack can be capped and reused to help lower filter cartridge costs, depending upon application
End Configuration Non Pertinent
Overall Length [Max] 76.2 cm
Series Micro-Klean™ RT Series
Overall Length [Min] 30 in
Filter Material Polypropylene
Micron Rating 25 μm
Overall Dia. 10.25 in, 26.04 cm
Gasket Material Non Pertinent
Filter Type Depth
Weight 0.0 KG
EAN or UPC 16145182839
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison