Skip to content Skip to navigation menu
Solventum00016145184987

00016145184987

7010416445 3M Zeta Plus MH Series Filter Cartridge Z16PA 30MH02, 16 in x 10 3/4 in, 14 cell, Silicone, 1/Case
Item #119900555
Solventum00016145184987
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Zeta Plus™ MH Series Filter Cartridges utilize a charge-modified depth filter media. In addition to the mechanical exclusion of particles via depth loading, the filter media adsorbs contaminants too small for mechanical straining alone, and is used in food, beverage and brewing applications.

features

  • Filter cartridges for clarification and prefiltration in food and beverage, and cosmetic applications
  • Depth filtration and electrokinetic adsorption provide efficient haze and particle reduction
  • Dual Zone depth filter enhances the contaminant holding capacity of the filter
  • All Components are FDA 21CFR listed for food contact
Series Zeta Plus™ MH Series
Overall Dia. 16 in, 40.6 cm
Filter Material Cellulose
Overall Length [Max] 27.3 cm
Filter Type Depth
Gasket Material Silicone
Overall Length [Min] 10.75 in
Grade 30MH02
Weight 0.0 KG
EAN or UPC 16145184987
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison