Skip to content Skip to navigation menu
Solventum00016145185946

00016145185946

7010381950 3M Micro-Klean RT Series Filter Cartridge, RT30B16G20FB, 30 in, 5 um, 222/Flat Cap, Flurocarbon, 25/Case
Item #119900560
Solventum00016145185946
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Micro-Klean™ RT series filters are all-polypropylene depth filter cartridges offering consistent particle reduction efficiencies, increased surface life, low initial pressure drop and high particle reduction efficiencies. The filter’s extended service life results in fewer filter change-outs.

features

  • Rigid depth filter construction reduces unloading at high differential pressure
  • Enhanced contaminant holding capacity for fewer filter change outs
  • Grooved cartridge with extended surface area promotes fuller utilization of the depth-matrix and promotes long filter life
  • Made without adhesives, binders, surfactants or lubricants for compatibility in a wide range of applications and operating conditions
  • Materials comply with regulations for food and beverage contact and for use in potable water applications
  • Core-less filter structure for ease of disposal via incineration or shredding
  • Continuous integral length filter element
Overall Length [Max] 76.2 cm
End Configuration 222 O-Ring with Flat Cap
Grade White
Filter Material Polypropylene
Filter Type Depth
Micron Rating 5 μm
Overall Length [Min] 30 in
Gasket Material Fluorocarbon
Pressure Range 25 psid @ 140 °F, 60 psid @ 68 °F, 15 psid @ 176 °F
Overall Dia. 2.66 in, 6.756 cm
Series Micro-Klean™ RT Series
Weight 0.0 KG
EAN or UPC 16145185946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison