3M™ NanoSHIELD™ Hollow Fiber Series filter cartridge is available with membrane material of construction of polypropylene, polyethylene and nylon. 3M™ NanoSHIELD™ hollow fiber series filters have been engineered to combine a high level of particle retention with high flow rates and low pressure drop for the most demanding applications in the latest technology node.
features
3M™ NanoSHIELD™ Hollow Fiber Technology offers a thicker membrane than flat sheet membrane, maximizing the depth of filtration for particle reduction efficiency
Provides low operating and differential pressure across the filter to reduce outgassing and micro-bubble formation
Available in Polypropylene, Polyethylene, and Nylon hollow fiber membrane, all with polyethylene cage and end caps
Reduces hold-up volume and “dead space” by eliminating the filter core
Reduces particles, gels, and micro-bubbles
Available in 5nm to 100nm filtration ratings, in 5” to 20” cartridges (consult datasheet for availability)
Overall Length [Min]
20 in
Gasket Material
PTFE Encapsulated Fluorocarbon
End Configuration
222 O-Ring and Flat Cap
Filter Material
Polypropylene Fiber
Micron Rating
0.1 μm
Series
NanoSHIELD™ Hollow Fiber Series
Overall Length [Max]
50.8 cm
Weight
0.0 KG
EAN or UPC
16145188411
We're here for you
with Service Centers across the country - We have your back