Betafine™ PPG Series Filter Capsule is our absolute-rated, graded-porosity multi-layer 100% polypropylene pleated nonwoven filter with Advanced Pleat Technology (APT). APT increases the usable surface area while allowing the product to be offered in standard sizes. All-polypropylene material offers excellent chemical compatibility with many solvents.
features
Advanced Pleat Technology Construction provides up to 50% more surface area than our standard pleated filters
Absolute-rated filter achieves high product quality
Graded-porosity multi-layer filter media capture contaminants throughout the filter media to help increase filter life compared to uniform porosity media
Polypropylene construction is free of adhesives and surfactants and offers low extractable levels when used with compatible solvents
Weight
0.0 KG
EAN or UPC
16145188831
We're here for you
with Service Centers across the country - We have your back