Our LifeASSURE™ IMC Series Filter Cartridge is a high efficiency naturally hydrophilic Nylon 6,6 filter elements designed to meet the exacting requirements of deionized (DI) water, critical parts cleaning, and industrial chemical applications.
features
No IPA pre-wetting and system flushing required
Enhanced contaminant reduction capacity
Excellent downstream cleanliness out of the package
Economic alternative to PTFE filter cartridges
Overall Length [Max]
76.2 cm
Gasket Material
Silicone
Filter Material
Nylon 6,6
Overall Length [Min]
30 in
Filter Type
Pleated Membrane
Micron Rating
0.1 μm
Series
LifeASSURE™ IMC Series
End Configuration
222 O-Ring and Flat Cap
Weight
0.0 KG
EAN or UPC
16145189814
We're here for you
with Service Centers across the country - We have your back