Solventum
00016145193033
7100140741 3M ZMS Series Sanitary T-Line Housings 1ZMS2, 7062802, 1/Case
Item #119900594
description
- 3M™ ZMS Series Sanitary T-Line Housings are designed for critical clarification and sterile filtration applications. Manufactured to strict quality standards and from high quality materials, the ZMS series filter housings meet the exacting requirements of the pharmaceutical industries.
features
- Sanitary inline 316L Stainless Steel housings for pharmaceutical cartridge filter applications
- 316L stainless steel construction that offers excellent corrosion resistance provides long term service
- High quality surface finish (10 micro inch R internal) that helps minimize bacterial/particulate adhesion
- Housings accommodate 10", 20" or 30" filter cartridge
- Accepts code 7 style double o-ring (2-226 cartridge style) bayonet lock cartridge
- Sanitary design vent and drain (optional drain valves available)
- Clean-in-place (CIP) / steam-in-place (SIP) design that permits easy cleaning, sterilization or sanitization in place (in-situ)
- Designed to minimize product holdup volume and enable maximum recovery of product
| Series | 3M™ ZMS Series |
| Weight | 0.0 KG |
| EAN or UPC | 16145193033 |
