The 3M™ DC Series Filter Housing is constructed of durable 304L stainless steel, meeting general purpose industrial and commercial filtration needs. All wetted welded surfaces are stainless steel and external surfaces of these filter housings are electro-polished for an easy-care finish. The filter housings are available in a variety of sizes to accommodate from 4 to 88 filter cartridges.
features
304L stainless steel construction provides excellent corrosion protection
Accepts 9 ¾” or 10” modular cartridges, in 1-, 2-, 3-, or 4- high configurations for flexibility in equipment sizing
V-Band Clamp and Swing bolt designs optimize cartridge change-out
Removable cartridge posts for ease in cleaning
Series
3M™ DC Series
Weight
0.0 KG
EAN or UPC
16145193354
We're here for you
with Service Centers across the country - We have your back