The 3M™ Commercial Reverse Osmosis Scale Reduction System for Boilerless Steamers, Combi-Ovens & Flash Steamers, Model FSTM-075 produces consistent Recipe Quality Water™ for the reduction of scale and corrosion-causing minerals in flash steamer applications. The RO membrane rejects minerals that can cause scale build-up and corrosion. Permeate pump not included.
features
Produces consistent Recipe Quality Water™ for the reduction of scale and corrosion-causing minerals in flash steamer applications
Cartridge interconnect system allows for quick and easy cartridge change-outs. No spills, no mess
Line pressure reverse osmosis system requires no electrical power
operates on incoming water pressure*
Stainless steel bracket design allows system to either be wall-mounted or set on a shelf
Includes an integrated 2 gallon water storage tank
Does not include Permeate Pump
Designed for use with Model CFS M RO Membrane, 5598728 and Prefilter, 5570613
Weight
0.0 KG
EAN or UPC
16145198021
We're here for you
with Service Centers across the country - We have your back