We developed Zeta Plus™ S Series Filter Cartridges to provide optimal clarification of food and beverage, cosmetic and industrial fluids. The cartridges are constructed with Zeta Plus™ S Series depth filter media, which is composed of inorganic filter aid, cellulose, and a resin system that imparts a positive charge to the filter matrix, aiding its adsorption of negatively-charged contaminants.
features
Used in a variety of applications in the food and beverage and cosmetic industries
Exhibit high contaminant-holding capacity and provide economical filtration and reliable particle reduction
Retain contaminants by mechanical entrapment and electrokinetic adsorption
Offered in a full range of scalable capsule and cartridge filter configurations, enabling pilot testing and scale-up operations to use the same material as in full-scale systems
Gasket Material
Nitrile
Grade
05S
Filter Type
Depth
Overall Length [Min]
10.75 in
Overall Length [Max]
27.3 cm
Overall Dia.
12 in, 30.48 cm
Series
Zeta Plus™ S Series
Filter Material
Cellulose
Weight
0.0 KG
EAN or UPC
16145198724
We're here for you
with Service Centers across the country - We have your back