We designed Zeta Plus BC Series Filter Capsules with SP Series Media for biological, small molecule pharmaceutical, and food and beverage manufacturing applications where an optimized balance of throughput and particle removal efficiency is critical. These capsules, having the same media as production products, are ideal for assessing filtration media grades using low challenge fluid volumes.
features
Zeta Plus SP Series filter media is offered in the largest selection of grades in the 3M depth filter portfolio with a range of porosity and tightness suitable for diverse applications from cell culture harvest to fine clarification
Single layer media configurations are available in capsule and cartridge formats for high surface loading filtration applications
BC25 Laboratory capsules contain same media as in production scale systems and are ideal for selecting the optimum media grade using low challenge fluid volume
Full range of scalable single-use capsules and cartridges enables predictable performance from the laboratory to commercial production
Weight
0.0 KG
EAN or UPC
16145201639
We're here for you
with Service Centers across the country - We have your back