The 3M™ High Flow Series Multi-Equipment System for Ice, Coffee & Cold Beverage Applications, Model DP190 provides consistent high quality water by reducing particulate*, chlorine taste and odor, cyst**, and bacteria1. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench.
features
Provides consistent high quality water
Reduces particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Dual Port system is engineered to provide high flow rates, high capacities, and the benefits of multiple-equipment filtration in a single compact package
Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
Multi-stage filtration reduces the need for a separate prefilter
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Designed for combination applications including ice, coffee, tea, and cold beverage
Weight
0.0 KG
EAN or UPC
16145209604
We're here for you
with Service Centers across the country - We have your back