CUNO™ CTG-Klean System Filter Pack with Betafine™ DP Series Filter Cartridges was designed as part of a totally enclosed system that uses a separate pressure vessel and disposable filter pack to isolate the product being filtered from the housing. It reduces time, labor and operator exposure to impurities and cleaning solvents involved in filter change-outs and cleaning of conventional housings.
features
Cartridge pack design reduces the time and labor involved with filter change-outs and cleaning of conventional housings
Totally enclosed filter pack avoids handling of used filter cartridges
Design reduces gaskets, posts, spring and seal assemblies, and seal plates for efficient and time saving filter installation and removal
Filter pack can be capped and reused, depending on the application
Rapid filter change-out reduces labor time
3M™ Betafine™ DP Series pleated polypropylene filters are available with absolute ratings from 0.2 to 70 microns
3M™ Betafine™ DP Series pleated polypropylene filters are used extensively on corrosive and non-corrosive process fluids where broad chemical compatibility is required
Filter Type
Surface
Filter Material
Polypropylene
Series
Betafine™ DP Series
Micron Rating
2.5 Absolute, @ 95%
Weight
0.0 KG
EAN or UPC
16145210839
We're here for you
with Service Centers across the country - We have your back