The 3M™ High Flow Series System for Ice Applications, Model ICE260-S provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst*, bacteria1, and scale**. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.
features
Provides consistent high quality water
Reduces particulate, chlorine taste and odor, cyst*, and bacteria1 from incoming water
Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
Included shut-off valve
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
System designed for use in ice applications involving commercial cubers up to 3,000 lbs. (1,360.8 kg.) and commercial flakers up to 4,800 lbs. (2,177.3 kg.)
Includes 2 replacement cartridges Model HF60-S
Weight
0.0 KG
EAN or UPC
16145210921
We're here for you
with Service Centers across the country - We have your back