The 3M™ Commercial Reverse Osmosis Scale Reduction System for Coffee, Hot Tea & Espresso, Model TFS450 RO helps produce consistent Recipe Quality Water™ for hot beverages and steamers while maintaining efficient equipment operations in water conditions with high total dissolved solids (TDS) and/or hardness.
features
System includes built-in pressure gauges and an in-line product-water TDS meter for monitoring.
All product water (including blending and bypass) is pre- and post-filtered by carbon and particulate filters for cyst reduction and great taste
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
System includes pre-filter, (Model HF90), post filter, (Model HF95) and (2) RO Membranes, (Model CFS M)
Requires external storage tank (not included)
Lower product-water recovery times with use of the included permeate pump
A hydraulic (non-electrical) bypass valve maintains the water flow in high demand situations
Daily production from 300 gallons/day (1,136 liters/day) with no blending up to 600 gallons/day (2,271 liters/day) with blending**
Conversion of inlet water to product water (water utilization efficiency) is at least 50%
higher with blending**
Reduced equipment maintenance and replacement costs from reduced minerals that cause lime scale
Precision lockable, metering valve provides Recipe Quality Water™ with adjustable Total Dissolved Solids (TDS)* for coffee and espresso brewing
Weight
0.0 KG
EAN or UPC
16145213137
We're here for you
with Service Centers across the country - We have your back