The 3M™ Commercial Reverse Osmosis Scale Reduction System for Coffee, Hot Tea & Espresso, excludes pre & post filter, Model TFS450 helps produce consistent Recipe Quality Water™ for hot beverages and steamers while maintaining efficient equipment operations in water conditions with high total dissolved solids (TDS) and/or hardness.
features
Precision lockable, metering valve provides Recipe Quality Water™ with adjustable Total Dissolved Solids (TDS)* for coffee and espresso brewing
Reduced equipment maintenance and replacement costs from reduced minerals that cause lime scale
Daily production from 300 gallons/day (1,136 liters/day) with no blending up to 600 gallons/day (2,271 liters/day) with blending**
Conversion of inlet water to product water (water utilization efficiency) is at least 50%
higher with blending**
Lower product-water recovery times with use of the included permeate pump
A hydraulic (non-electrical) bypass valve maintains the water flow in high demand situations
System includes built-in pressure gauges and an in-line product-water TDS meter for monitoring.
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
System includes (2) RO Membranes, (Model CFS M)
Requires external storage tank (not included)
Weight
0.0 KG
EAN or UPC
16145213144
We're here for you
with Service Centers across the country - We have your back