The 3M™ CARTPAK for TFS450, Incl. Pre & Post Filter provides consistent quality water by reducing particulate and chlorine taste and odor. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.
features
Includes pre-filter, Model HF90, post filter, Model HF95 and (2) RO Membranes, Model CFS M Provides consistent quality water
Reduces particulate and chlorine taste and odor from incoming water
Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Cartpak used in Model TFS450 Reverse Osmosis System
Series
3M™ TFS Series
Fitting Type
FNPT
Overall Length [Min]
22 in
Filter Type
Reverse Osmosis Replacement Element
Overall Height
17.938 in, 45.6 cm
Overall Length [Max]
55.9 cm
Fitting Size
0.375 in, 9.525 mm
Overall Dia.
10.625 in, 27 cm
Reduction Claims
Chlorine Taste & Odor, TDS Reduction, Sediment
Weight
0.0 KG
EAN or UPC
16145216275
We're here for you
with Service Centers across the country - We have your back