The Betafine™ PBG Series Filter Cartridge is an absolute-rated, graded-porosity 100% polypropylene pleated filter cartridge that features Advanced Pleat Technology (APT). APT increases the usable filtration service area while maintaining standard industrial cartridge dimensions.
features
Absolute rated filter performance
Graded-porosity multi-layer filter media captures contaminant throughout the filter media to help maximize filter life
Broad compatibility with solvents and cleaning solutions
Filter Type
Surface
Gasket Material
PTFE Encapsulated Fluorocarbon
Overall Length [Max]
76.2 cm
Micron Rating
0.6 μm
Overall Length [Min]
30 in
Series
Betafine™ PBG Series
End Configuration
222 O-Ring and Spear
Weight
0.0 KG
EAN or UPC
16145217081
We're here for you
with Service Centers across the country - We have your back