Skip to content Skip to navigation menu
Solventum00016145217128

00016145217128

7010413518 3M Zeta Plus U2 Utility Series Filter Cartridge Z2UC12PD2 05U2, 12 in x 14.7 in, 14 cell, Nitrile, 2/Case
Item #119900769
Solventum00016145217128
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our Zeta Plus™ U & UW Series filters for the power generation industry are offered in two formulations. The U formulation is recommended for use with oils contaminated mainly with carbon particles, and the UW formulation is specifically formulated for use with oils contaminated with both carbon particles and moisture.

features

  • Products developed specifically for the filtration of Insulation oil used in power generation
  • Tight 10U & 10UW grades provide reduction of very fine particles
  • Water absorbent formulation provides superior water reduction capabilities (UW Grade)
Gasket Material Nitrile
Overall Dia. 12 in, 30.48 cm
Filter Material Cellulose
Overall Length [Max] 37.46 cm
Filter Type Depth
Overall Length [Min] 14.75 in
Series Zeta Plus™ U2 Series
Grade 05U2
Weight 0.0 KG
EAN or UPC 16145217128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison