Our LifeASSURE™ PLA Series Filter Cartridges encompass two important design elements— multi‐zone microporous membrane and Advanced Pleat Technology — to offer prefiltration protection of final membrane filters. These filters have applications in prefiltration and clarification in the pharmaceutical, biological and bioprocess industries.
features
Multi-zone microporous nylon membrane offers maximum membrane protection and increased contaminant capacity
Advanced Pleat Technology construction allows maximum fluid and contaminant access to filter surface area for highest throughput
100% Integrity tested prior to release ensures consistent performance to specification
Filter Type
Surface
Series
LifeASSURE™ PLA Series
Filter Material
Nylon 6,6 Multi-Zone Microporous Membrane
Micron Rating
0.8 μm
Overall Length [Min]
30 in
Gasket Material
Silicone
Grade
Pharmaceutical & Biological
Overall Length [Max]
76.2 cm
End Configuration
222 O-Ring and Spear
Weight
0.0 KG
EAN or UPC
16145225482
We're here for you
with Service Centers across the country - We have your back