The 3M™ Zeta Plus™ Model ZPB Sanitary Filter Housing provides the ultimate standard for totally-enclosed Zeta Plus cartridge filtration systems. Constructed from mirror polished 316L stainless steel, 3M™ Zeta Plus™ Model ZPB Sanitary Filter Housing meets the exacting sanitary quality standards of the pharmaceutical industries.
features
Totally enclosed depth-cartridge filtration with fast and easy cartridge change-out eliminates external contamination, edge leakage
Positive spring-loaded cartridge sealing system provides optimal sealing compression to prevent filter bypass even under the most arduous process conditions
Housings accommodate one to four 12"-dia or 16"-dia cartridge suitable for small through large batch sizes and aqueous flows from 500 to 17,000 lph (2 to 75 gpm) per housing
Internal and external mirror finish sanitary 316L stainless steel construction reduces bacterial/particle adhesion
Optional sanitary bleed valve available provides easy venting
Series
Zeta Plus™ ZPB Series
Weight
0.0 KG
EAN or UPC
16145225949
We're here for you
with Service Centers across the country - We have your back