Skip to content Skip to navigation menu
Solventum00016145231940

00016145231940

7100090100 3M Under Sink Drinking Water Filter Cartridge, 3MDW311-1, 0.2 um, 1/Case
Item #119900823
Solventum00016145231940
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Under sink water filtration systems are great solutions to provide cleaner, clearer and great tasting drinking and cooking water by reducing a wide range of contaminants that may be present in the local water.

features

  • All under sink and refrigerator water filtration systems have a 6 month replacement interval unless noted otherwise.
  • See our streamlined portfolio of 3M™ Aqua-Pure™ and 3M™ products available differentiated by their reduction claims.
  • All of our featured under sink water filtration systems on the following page are NSF tested and certified unless noted on the reduction claims.
Overall Length [Min] 4.813 in
Filter Life 12 Months
Overall Dia. 4.4 in, 11.3 cm
Reduction Claims Asbestos, Particulate, Cyst, Select VOCs, Chlorine Taste & Odor, Chloramine, Lead, TTHMs, MTBE
Overall Length [Max] 12.23 cm
Overall Height 14.75 in, 37.5 cm
Weight 0.0 KG
EAN or UPC 16145231940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison